Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
550X610X28 HDSA1 RD

550X610X28 HDSA1 RD

550X610X28 HDSA1 RD

CRSEAL 550X610X28 HDSA1 RD DBL LIP SEAL ; POR

550MM Shaft Dia; 610MM Housing Bore; 28MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 28MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code

Part #

550X610X28 HDSA1 RD

BDI #

22779879

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.25
UNSPSC
31411705
EAN
0085311494663
Generic Design Code
C_R_HDSA1
Lip Material
Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA1
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
550X610X28 HDSA1 RD
Weight / LBS
9.392
Long Description
550MM Shaft Dia; 610MM Housing Bore; 28MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 28MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Shaft Diameter
21.654 Inch | 550 Millimeter
Nominal Width
1.102 Inch | 28 Millimeter
Housing Bore
24.016 Inch | 610 Millimeter
Actual Width
1.102 Inch | 28 Millimeter