Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
556415 / 31X33.435X0.973 HSA7C D

556415 / 31X33.435X0.973 HSA7C D

556415 / 31X33.435X0.973 HSA7C D

CRSEAL 556415 / 31X33.435X0.973 HSA7C D ; DBL LIP SEAL

31" Shaft Dia; 33.435" Housing Bore; 0.973" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.973" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code

Part #

556415 / 31X33.435X0.973 HSA7C D

BDI #

1254066

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.43
UNSPSC
31411705
EAN
0085311463577
Generic Design Code
C_R_HSA7C
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HSA7C
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
556415
Weight / LBS
7.587
Long Description
31" Shaft Dia; 33.435" Housing Bore; 0.973" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.973" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Actual Width
0.973 Inch | 24.714 Millimeter
Shaft Diameter
31 Inch | 787.4 Millimeter
Nominal Width
0.973 Inch | 24.714 Millimeter
Housing Bore
33.435 Inch | 849.249 Millimeter