Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
556928 / 11.26X1.953X2.141 CT4 R

556928 / 11.26X1.953X2.141 CT4 R

556928 / 11.26X1.953X2.141 CT4 R

CRSEAL 556928 / 11.26X1.953X2.141 CT4 R ; SGL LIP SEAL

11.26" Shaft Dia; 12.26" Housing Bore; 2-9/64" Nominal Width; Nitrile Lip; Solid Seal; 2-9/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT4 Seal Design Code

Part #

556928 / 11.26X1.953X2.141 CT4 R

BDI #

22779417

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.83
UNSPSC
31411705
EAN
0085311469692
Generic Design Code
C_R_CT4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT4
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
556928
Weight / LBS
1.824
Long Description
11.26" Shaft Dia; 12.26" Housing Bore; 2-9/64" Nominal Width; Nitrile Lip; Solid Seal; 2-9/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT4 Seal Design Code
Actual Width
2.141 Inch | 54.381 Millimeter
Shaft Diameter
11.26 Inch | 286.004 Millimeter
Nominal Width
2.141 Inch | 54.381 Millimeter
Housing Bore
12.26 Inch | 311.404 Millimeter