Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
558035 / 41.5X43.858X0.938 HSA8 D

558035 / 41.5X43.858X0.938 HSA8 D

558035 / 41.5X43.858X0.938 HSA8 D

CRSEAL 558035 / 41.5X43.858X0.938 HSA8 D ; DBL LIP SEAL

41-1/2" Shaft Dia; 43.858" Housing Bore; 15/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 15/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HSA8 Seal Design Code

Part #

558035 / 41.5X43.858X0.938 HSA8 D

BDI #

22780449

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.34
UNSPSC
31411705
EAN
0085311529228
Generic Design Code
C_R_HSA8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
HSA8
Other Features
With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
558035
Weight / LBS
7.363
Long Description
41-1/2" Shaft Dia; 43.858" Housing Bore; 15/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 15/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HSA8 Seal Design Code
Nominal Width
0.938 Inch | 23.825 Millimeter
Housing Bore
43.858 Inch | 1113.993 Millimeter
Actual Width
0.938 Inch | 23.825 Millimeter
Shaft Diameter
41.5 Inch | 1054.1 Millimeter