Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

55X78X12TM

55X78X12TM

55X78X12TM LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

55MM Shaft Dia; 78MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TM Seal Design Code

Part #

55X78X12TM

BDI #

885313

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
Generic Design Code
TSM_TM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TM
Other Features
Fully Rubberized Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
55X78X12TM
Weight / LBS
0.09
Long Description
55MM Shaft Dia; 78MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TM Seal Design Code
Actual Width
0.472 Inch | 12 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Shaft Diameter
2.165 Inch | 55 Millimeter
Housing Bore
3.071 Inch | 78 Millimeter