Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5606 / 0.563X0.999X0.25 CRWA1 R

13698 / 1.375X2.25X0.25 CRWA1 R

5606 / 0.563X0.999X0.25 CRWA1 R

CRSEAL 5606 / 0.563X0.999X0.25 CRWA1 R ; DBL LIP SEAL

Lip Seal; 9/16" Shaft Dia; 0.999" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

5606 / 0.563X0.999X0.25 CRWA1 R

BDI #

1413952

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311003896
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5606
Weight / LBS
0.063
Long Description
Lip Seal; 9/16" Shaft Dia; 0.999" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
0.563 Inch | 14.3 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
0.999 Inch | 25.375 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter