Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18273TB-BX

56X81X8TB-BX

56X81X8TB-BX LIP SHAFT SEAL ; NITRILE DBL SPRING

56MM Shaft Dia; 81MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code

Part #

56X81X8TB-BX

BDI #

886423

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
EAN
0750886133292
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
56X81X8TB
Weight / LBS
0.08
Long Description
56MM Shaft Dia; 81MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
2.205 Inch | 56 Millimeter
Housing Bore
3.189 Inch | 81 Millimeter