Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5750558 / 57.5X59.5X0.813 HS8 R

240X270X15 HS8 R

5750558 / 57.5X59.5X0.813 HS8 R

CRSEAL 5750558 / 57.5X59.5X0.813 HS8 R ; SGL LIP SEAL

Lip Seal; 57-1/2" Shaft Dia; 59-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

5750558 / 57.5X59.5X0.813 HS8 R

BDI #

1254172

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.43
UNSPSC
31411705
EAN
0085311151269
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5750558
Weight / LBS
12.341
Long Description
Lip Seal; 57-1/2" Shaft Dia; 59-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
59.5 Inch | 1,511.3 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
57.5 Inch | 1,460.5 Millimeter