Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
57519 / 5.75X6.876X0.563 CRSHA1 R

57519 / 5.75X6.876X0.563 CRSHA1 R

57519 / 5.75X6.876X0.563 CRSHA1 R

CRSEAL 57519 / 5.75X6.876X0.563 CRSHA1 R ; DBL LIP SEAL

Lip Seal; 5-3/4" Shaft Dia; 6-7/8" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code

Part #

57519 / 5.75X6.876X0.563 CRSHA1 R

BDI #

1254176

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.417
UNSPSC
31411705
EAN
0085311038508
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
57519
Weight / LBS
0.92
Long Description
Lip Seal; 5-3/4" Shaft Dia; 6-7/8" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Actual Width
0.563 Inch | 14.3 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
5.75 Inch | 146.05 Millimeter
Housing Bore
6.876 Inch | 174.65 Millimeter