Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
57571 / 5.75X7.003X0.25 HMA21 R

57571 / 5.75X7.003X0.25 HMA21 R

57571 / 5.75X7.003X0.25 HMA21 R

CRSEAL 57571 / 5.75X7.003X0.25 HMA21 R ; LIP SEAL

Lip Seal; 5-3/4" Shaft Dia; 7.003" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA21 Seal Design Code

Part #

57571 / 5.75X7.003X0.25 HMA21 R

BDI #

1254180

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.165
UNSPSC
31411705
EAN
0085311038560
Generic Design Code
C_R_HMA21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA21
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
57571
Weight / LBS
0.6
Long Description
Lip Seal; 5-3/4" Shaft Dia; 7.003" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA21 Seal Design Code
Housing Bore
7.003 Inch | 177.876 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
5.75 Inch | 146.05 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter