Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

11197 / 1.125X1.852X0.313 CRWH1 R

57X80X12SA

57X80X12SA LIP SHAFT SEAL ; NITRILE SGL DBL MTO

57MM Shaft Dia; 80MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code

Part #

57X80X12SA

BDI #

888840

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31411705
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
57X80X12SA
Weight / LBS
0.08
Long Description
57MM Shaft Dia; 80MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code
Actual Width
0.472 Inch | 12 Millimeter
Housing Bore
3.15 Inch | 80 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Shaft Diameter
2.244 Inch | 57 Millimeter