Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

580X630X22 HSS5G R

580X630X22 HSS5G R

CRSEAL 580X630X22 HSS5G R SGL LIP SEAL

580MM Shaft Dia; 630MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5G Seal Design Code

Part #

580X630X22 HSS5G R

BDI #

22780581

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.91
UNSPSC
31411705
EAN
0085311530477
Generic Design Code
C_R_HSS5G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5G
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
580X630X22 HSS5G R
Weight / LBS
4.211
Long Description
580MM Shaft Dia; 630MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5G Seal Design Code
Housing Bore
24.803 Inch | 630 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
22.835 Inch | 580 Millimeter
Actual Width
0.866 Inch | 22 Millimeter