Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1850560 / 18.5X20.5X0.875 HDS1 R

580X630X25 HDS1 R

CRSEAL 580X630X25 HDS1 R SGL LIP SEAL

580MM Shaft Dia; 630MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

580X630X25 HDS1 R

BDI #

1254204

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.36
UNSPSC
31411705
EAN
0085311172295
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
580X630X25 HDS1 R
Weight / LBS
10.852
Long Description
580MM Shaft Dia; 630MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
24.803 Inch | 630 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
22.835 Inch | 580 Millimeter