Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1850553 / 18.5X20.5X0.875 HDS2 V

580X640X25 HDS2 R

CRSEAL 580X640X25 HDS2 R SGL LIP SEAL

580MM Shaft Dia; 640MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

580X640X25 HDS2 R

BDI #

1254207

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.06
UNSPSC
31411705
EAN
0085311183970
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
580X640X25 HDS2 R
Weight / LBS
10.97
Long Description
580MM Shaft Dia; 640MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
22.835 Inch | 580 Millimeter
Housing Bore
25.197 Inch | 640 Millimeter