Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12595 / 1.26X1.842X0.276 HMS4 V

58X80X5SC-BX

58X80X5SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED

58MM Shaft Dia; 80MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

58X80X5SC-BX

BDI #

893881

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
EAN
0750886396703
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
58X80X5SC
Weight / LBS
0.08
Long Description
58MM Shaft Dia; 80MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Shaft Diameter
2.283 Inch | 58 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Housing Bore
3.15 Inch | 80 Millimeter
Actual Width
0.197 Inch | 5 Millimeter