Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
590174 / 9.125X11.125X0.688 HDS1 R

3300660 / 33X35.25X0.875 HDS1 R

590174 / 9.125X11.125X0.688 HDS1 R

CRSEAL 590174/ 9.125X11.125X0.688 HDS1 R ; SGL LIP SEAL

Lip Seal; 9-1/8" Shaft Dia; 11-1/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

590174 / 9.125X11.125X0.688 HDS1 R

BDI #

1254256

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.84
UNSPSC
31411705
EAN
0085311093835
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
590174
Weight / LBS
4.073
Long Description
Lip Seal; 9-1/8" Shaft Dia; 11-1/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
9.125 Inch | 231.775 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
11.125 Inch | 282.575 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter