Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
590733 / 8X10.002X1 HDSB1 RD

590733 / 8X10.002X1 HDSB1 RD

590733 / 8X10.002X1 HDSB1 RD

CRSEAL 590733 / 8X10.002X1 HDSB1 RD ; DBL LIP SEAL

Lip Seal; 8" Shaft Dia; 10.002" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code

Part #

590733 / 8X10.002X1 HDSB1 RD

BDI #

1254306

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.82
UNSPSC
31411705
EAN
0085311094313
Generic Design Code
C_R_HDSB1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSB1
Other Features
Large | With Inner Case | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
590733
Weight / LBS
3.783
Long Description
Lip Seal; 8" Shaft Dia; 10.002" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code
Housing Bore
10.002 Inch | 254.051 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter