Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
590842 / 9.875X11.875X0.875 HDS1 R

4050683 OBSOLETE DO NOT USE 07/22

590842 / 9.875X11.875X0.875 HDS1 R

CRSEAL 590842/ 9.875X11.875X0.875 HDS1 R ; SGL LIP SEAL

Lip Seal; 9-7/8" Shaft Dia; 11-7/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

590842 / 9.875X11.875X0.875 HDS1 R

BDI #

1254365

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.94
UNSPSC
31411705
EAN
0085311094917
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
590842
Weight / LBS
4.293
Long Description
Lip Seal; 9-7/8" Shaft Dia; 11-7/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
9.875 Inch | 250.825 Millimeter
Housing Bore
11.875 Inch | 301.625 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter