Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
592623 / 9.563X10.563X0.5 HS8 R

11.988X13.563X0.787 HS8 R / 1198288

592623 / 9.563X10.563X0.5 HS8 R

CRSEAL 592623 / 9.563X10.563X0.5 HS8 R ; SGL LIP SEAL

Lip Seal; 9-9/16" Shaft Dia; 10-9/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

592623 / 9.563X10.563X0.5 HS8 R

BDI #

1254447

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
UNSPSC
31411705
EAN
0085311095679
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
592623
Weight / LBS
1.863
Long Description
Lip Seal; 9-9/16" Shaft Dia; 10-9/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
10.563 Inch | 268.3 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
9.563 Inch | 242.9 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter