Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
592683 / 9.055X10.621X0.63 HDS1 R

500X540X20 HDS1 R1

592683 / 9.055X10.621X0.63 HDS1 R

CRSEAL 592683 / 9.055X10.621X0.63 HDS1 R ; SGL LIP SEAL

Lip Seal; 9.055" Shaft Dia; 10.621" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

592683 / 9.055X10.621X0.63 HDS1 R

BDI #

1254459

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
UNSPSC
31411705
EAN
0085311095792
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
592683
Weight / LBS
3.473
Long Description
Lip Seal; 9.055" Shaft Dia; 10.621" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
9.055 Inch | 229.997 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Housing Bore
10.621 Inch | 269.773 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter