Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
592731 / 9.938X11.438X0.75 HS8 R

1162518 / 11.625X13.125X0.75 HS8 M

592731 / 9.938X11.438X0.75 HS8 R

CRSEAL 592731 / 9.938X11.438X0.75 HS8 R ; SGL LIP SEAL

Lip Seal; 9-15/16" Shaft Dia; 11-7/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

592731 / 9.938X11.438X0.75 HS8 R

BDI #

1254467

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
31411705
EAN
0085311095877
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
592731
Weight / LBS
2.453
Long Description
Lip Seal; 9-15/16" Shaft Dia; 11-7/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
9.938 Inch | 252.425 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
11.438 Inch | 290.525 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter