Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
592779 / 9X10.674X0.703 HS8 R

1162518 / 11.625X13.125X0.75 HS8 M

592779 / 9X10.674X0.703 HS8 R

CRSEAL 592779 / 9X10.674X0.703 HS8 R ; SGL LIP SEAL

9" Shaft Dia; 10.674" Housing Bore; 45/64" Nominal Width; Nitrile Lip; Split Seal; 45/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

592779 / 9X10.674X0.703 HS8 R

BDI #

1254471

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.96
UNSPSC
31411705
EAN
0085311384070
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
592779
Weight / LBS
1.883
Long Description
9" Shaft Dia; 10.674" Housing Bore; 45/64" Nominal Width; Nitrile Lip; Split Seal; 45/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
9 Inch | 228.6 Millimeter
Housing Bore
10.674 Inch | 271.12 Millimeter
Nominal Width
0.703 Inch | 17.856 Millimeter
Actual Width
0.703 Inch | 17.856 Millimeter