Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
592816 / 9.938X12.125X1 HDS1 R

2750250 / 27.5X29X0.75 HDS1 R

592816 / 9.938X12.125X1 HDS1 R

CRSEAL 592816 / 9.938X12.125X1 HDS1 R ; SGL LIP SEAL

Lip Seal; 9-15/16" Shaft Dia; 12-1/8" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

592816 / 9.938X12.125X1 HDS1 R

BDI #

1254477

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.98
UNSPSC
31411705
EAN
0085311095976
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
592816
Weight / LBS
4.373
Long Description
Lip Seal; 9-15/16" Shaft Dia; 12-1/8" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
9.938 Inch | 252.425 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
12.125 Inch | 307.975 Millimeter
Actual Width
1 Inch | 25.4 Millimeter