Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
592900 / 15.5X17.382X0.871 HS8 R

8000528 / 80X82X0.813 HS8 D

592900 / 15.5X17.382X0.871 HS8 R

CRSEAL 592900 / 15.5X17.382X0.871 HS8 R ; SGL LIP SEAL

15-1/2" Shaft Dia; 17.382" Housing Bore; 0.871" Nominal Width; Nitrile Lip; Split Seal; 0.871" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

592900 / 15.5X17.382X0.871 HS8 R

BDI #

1254491

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.43
UNSPSC
31411705
EAN
0085311453516
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
592900
Weight / LBS
3.161
Long Description
15-1/2" Shaft Dia; 17.382" Housing Bore; 0.871" Nominal Width; Nitrile Lip; Split Seal; 0.871" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
15.5 Inch | 393.7 Millimeter
Housing Bore
17.382 Inch | 441.503 Millimeter
Nominal Width
0.871 Inch | 22.123 Millimeter
Actual Width
0.871 Inch | 22.123 Millimeter