Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
593021 / 26.25X28.132X0.855 HS8 R

2962258 OBSOLETO NO USAR 07/22

593021 / 26.25X28.132X0.855 HS8 R

CRSEAL 593021 / 26.25X28.132X0.855 HS8 R ; SGL LIP SEAL

26-1/4" Shaft Dia; 28.132" Housing Bore; 0.855" Nominal Width; Nitrile Lip; Split Seal; 0.855" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

593021 / 26.25X28.132X0.855 HS8 R

BDI #

1254510

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.22
UNSPSC
31411705
EAN
0085311390460
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
593021
Weight / LBS
4.903
Long Description
26-1/4" Shaft Dia; 28.132" Housing Bore; 0.855" Nominal Width; Nitrile Lip; Split Seal; 0.855" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.855 Inch | 21.717 Millimeter
Housing Bore
28.132 Inch | 714.553 Millimeter
Shaft Diameter
26.25 Inch | 666.75 Millimeter
Nominal Width
0.855 Inch | 21.717 Millimeter