Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
593315 / 15X16.5X1.25 HDSD1 VV

593315 / 15X16.5X1.25 HDSD1 VV

593315 / 15X16.5X1.25 HDSD1 VV

CRSEAL 593315 DOUBLE LIP SEAL ; POR 15X16.5X1.25 HDSD1 VV NON RETURNABLE

15" Shaft Dia; 16-1/2" Housing Bore; 1-1/4" Nominal Width; Viton Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code

Part #

593315 / 15X16.5X1.25 HDSD1 VV

BDI #

1254530

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.91
UNSPSC
31411705
EAN
0085311096379
Generic Design Code
C_R_HDSD1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD1
Other Features
Large | With Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
593315
Weight / LBS
8.621
Long Description
15" Shaft Dia; 16-1/2" Housing Bore; 1-1/4" Nominal Width; Viton Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Shaft Diameter
15 Inch | 381 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
16.5 Inch | 419.1 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter