Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
593346 / 8.375X10.375X0.75 HS8 R

2813058 OBSOLETE DO NOT USE 07/22

593346 / 8.375X10.375X0.75 HS8 R

CRSEAL 593346 / 8.375X10.375X0.75 HS8 R ; SGL LIP SEAL

Lip Seal; 8-3/8" Shaft Dia; 10-3/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

593346 / 8.375X10.375X0.75 HS8 R

BDI #

1254536

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.94
UNSPSC
31411705
EAN
0085311096423
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
593346
Weight / LBS
1.843
Long Description
Lip Seal; 8-3/8" Shaft Dia; 10-3/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
10.375 Inch | 263.525 Millimeter
Shaft Diameter
8.375 Inch | 212.725 Millimeter