Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
593389 / 9.875X11.875X0.688 HDS3 D

593380 / 9.625X10.875X0.75 HDS3 D

593389 / 9.875X11.875X0.688 HDS3 D

CRSEAL 593389/ 9.875X11.875X0.688 HDS3 D ; SGL LIP SEAL

Lip Seal; 9-7/8" Shaft Dia; 11-7/8" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

593389 / 9.875X11.875X0.688 HDS3 D

BDI #

1254566

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.94
UNSPSC
31411705
EAN
0085311096744
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
593389
Weight / LBS
4.293
Long Description
Lip Seal; 9-7/8" Shaft Dia; 11-7/8" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Housing Bore
11.875 Inch | 301.625 Millimeter
Shaft Diameter
9.875 Inch | 250.825 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter