Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
59340000 / 11.813X13.219X0.766 HS8 R

59340000 / 11.813X13.219X0.766 HS8 R

59340000 / 11.813X13.219X0.766 HS8 R

CRSEAL 59340000/11.813X13.219X0.766HS8R ; SGL LIP SEAL

11-13/16" Shaft Dia; 13-7/32" Housing Bore; 0.766" Nominal Width; Nitrile Lip; Split Seal; 49/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

59340000 / 11.813X13.219X0.766 HS8 R

BDI #

1254574

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.056
UNSPSC
31411705
EAN
0085311282208
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
59340000
Weight / LBS
2.333
Long Description
11-13/16" Shaft Dia; 13-7/32" Housing Bore; 0.766" Nominal Width; Nitrile Lip; Split Seal; 49/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
11.813 Inch | 300.05 Millimeter
Nominal Width
0.766 Inch | 19.456 Millimeter
Actual Width
0.766 Inch | 19.456 Millimeter
Housing Bore
13.219 Inch | 335.763 Millimeter