Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
593637 / 185X24.99X30 CT1 R

593637 / 185X24.99X30 CT1 R

593637 / 185X24.99X30 CT1 R

CRSEAL 593637 / 185X24.99X30 CT1 R SEAL

Lip Seal; 7.283" Shaft Dia; 8.283" Housing Bore; 1.181" Nominal Width; Nitrile Lip; Solid Seal; 1.181" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code

Part #

593637 / 185X24.99X30 CT1 R

BDI #

1254609

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.53
UNSPSC
31411705
EAN
0085311097062
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
593637
Weight / LBS
7.795
Long Description
Lip Seal; 7.283" Shaft Dia; 8.283" Housing Bore; 1.181" Nominal Width; Nitrile Lip; Solid Seal; 1.181" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Nominal Width
1.181 Inch | 29.997 Millimeter
Shaft Diameter
7.283 Inch | 184.988 Millimeter
Actual Width
1.181 Inch | 29.997 Millimeter
Housing Bore
8.283 Inch | 210.388 Millimeter