Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
594163 / 59X1.188X1.625 CT4 R

594163 / 59X1.188X1.625 CT4 R

594163 / 59X1.188X1.625 CT4 R

CRSEAL 594163 SINGLE LIP SEAL ; POR 59X1.188X1.625 CT4 R NON RETURNABLE

59" Shaft Dia; 60" Housing Bore; 1-5/8" Nominal Width; Nitrile Lip; Solid Seal; 1-5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT4 Seal Design Code

Part #

594163 / 59X1.188X1.625 CT4 R

BDI #

1254657

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.29
UNSPSC
31411705
EAN
0085311097406
Generic Design Code
C_R_CT4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT4
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
594163
Long Description
59" Shaft Dia; 60" Housing Bore; 1-5/8" Nominal Width; Nitrile Lip; Solid Seal; 1-5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT4 Seal Design Code
Housing Bore
60 Inch | 1524 Millimeter
Actual Width
1.625 Inch | 41.275 Millimeter
Shaft Diameter
59 Inch | 1498.6 Millimeter
Nominal Width
1.625 Inch | 41.275 Millimeter