Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
594375 / 25X26.5X0.75 HS8 D

4625258 / 46.25X47.75X0.75 HS8 R

594375 / 25X26.5X0.75 HS8 D

CRSEAL 594375 / 25X26.5X0.75 HS8 D SEAL

25" Shaft Dia; 26-1/2" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

594375 / 25X26.5X0.75 HS8 D

BDI #

1254687

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.07
UNSPSC
31411705
EAN
0085311097697
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
594375
Weight / LBS
4.901
Long Description
25" Shaft Dia; 26-1/2" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
25 Inch | 635 Millimeter
Housing Bore
26.5 Inch | 673.1 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter