Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
594536 / 6.614X7.638X0.512 HS8 D

594536 / 6.614X7.638X0.512 HS8 D

594536 / 6.614X7.638X0.512 HS8 D

CRSEAL 594536 / 6.614X7.638X0.512 HS8 D ; SGL LIP SEAL

Lip Seal; 6.614" Shaft Dia; 7.638" Housing Bore; 0.512" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

594536 / 6.614X7.638X0.512 HS8 D

BDI #

1254697

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.96
UNSPSC
31411705
EAN
0085311097802
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
594536
Weight / LBS
1.883
Long Description
Lip Seal; 6.614" Shaft Dia; 7.638" Housing Bore; 0.512" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
7.638 Inch | 194.005 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
6.614 Inch | 167.996 Millimeter