Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
595110 / 410X12.5X23.83 CT1 R

597447 / 11.25X0.688X1.125 CT1 R

595110 / 410X12.5X23.83 CT1 R

CRSEAL 595110 / 410X12.5X23.83 CT1 R ; SGL LIP SEAL

16.142" Shaft Dia; 17.142" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code

Part #

595110 / 410X12.5X23.83 CT1 R

BDI #

1254754

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.14
UNSPSC
31411705
EAN
0085311168793
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
595110
Weight / LBS
2.525
Long Description
16.142" Shaft Dia; 17.142" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Actual Width
0.938 Inch | 23.825 Millimeter
Shaft Diameter
16.142 Inch | 410.007 Millimeter
Housing Bore
17.142 Inch | 435.407 Millimeter
Nominal Width
0.938 Inch | 23.825 Millimeter