Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
595943 / 18.875X0.75X0.938 CT3 R

595943 / 18.875X0.75X0.938 CT3 R

595943 / 18.875X0.75X0.938 CT3 R

CRSEAL 595943 SINGLE LIP SEAL ; 18.875X0.75X0.938 CT3 R

18-7/8" Shaft Dia; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code

Part #

595943 / 18.875X0.75X0.938 CT3 R

BDI #

1254830

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.19
UNSPSC
31411705
EAN
0085311239097
Generic Design Code
C_R_CT3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT3
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
595943
Weight / LBS
2.616
Long Description
18-7/8" Shaft Dia; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code
Shaft Diameter
18.875 Inch | 479.425 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Nominal Width
0.938 Inch | 23.825 Millimeter
Actual Width
0.938 Inch | 23.825 Millimeter