Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
596111 / 8.375X9.875X0.687 HDS1 R

3300660 / 33X35.25X0.875 HDS1 R

596111 / 8.375X9.875X0.687 HDS1 R

CRSEAL 596111 / 8.375X9.875X0.687 HDS1 R ; SGL LIP SEAL

8-3/8" Shaft Dia; 9-7/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

596111 / 8.375X9.875X0.687 HDS1 R

BDI #

1254847

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.58
UNSPSC
31411705
EAN
0085311265287
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
596111
Weight / LBS
3.246
Long Description
8-3/8" Shaft Dia; 9-7/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.687 Inch | 17.45 Millimeter
Shaft Diameter
8.375 Inch | 212.725 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter
Housing Bore
9.875 Inch | 250.825 Millimeter