Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
596384 / 9X10.674X0.703 HS8 R

1350238 / 13.5X15X0.625 HS8 R

596384 / 9X10.674X0.703 HS8 R

CRSEAL 596384 / 9X10.674X0.703 HS8 R ; SGL LIP SEAL

9" Shaft Dia; 10.674" Housing Bore; 45/64" Nominal Width; Nitrile Lip; Split Seal; 45/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

596384 / 9X10.674X0.703 HS8 R

BDI #

1254867

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.96
UNSPSC
31411705
EAN
0085311309394
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
596384
Weight / LBS
1.884
Long Description
9" Shaft Dia; 10.674" Housing Bore; 45/64" Nominal Width; Nitrile Lip; Split Seal; 45/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
9 Inch | 228.6 Millimeter
Nominal Width
0.703 Inch | 17.856 Millimeter
Actual Width
0.703 Inch | 17.856 Millimeter
Housing Bore
10.674 Inch | 271.12 Millimeter