Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
597304 / 5.75X7.202X0.75 HS6 R

596054 / 8.661X9.661X0.5 HS6 V

597304 / 5.75X7.202X0.75 HS6 R

CRSEAL 597304 SINGLE LIP SEAL ; POR 5.75X7.202X0.75 HS6 R NON RETURNABLE

5-3/4" Shaft Dia; 7.202" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code

Part #

597304 / 5.75X7.202X0.75 HS6 R

BDI #

1254889

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.723
UNSPSC
31411705
EAN
0085311386845
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
597304
Weight / LBS
1.363
Long Description
5-3/4" Shaft Dia; 7.202" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
7.202 Inch | 182.931 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
5.75 Inch | 146.05 Millimeter