Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
597412 / 9.998X11.988X1.25 HDS7 R

3175529 / 31.75X33.75X0.875 HDS7 H

597412 / 9.998X11.988X1.25 HDS7 R

CRSEAL 597412 / 9.998X11.988X1.25 HDS7 R ; SGL LIP SEAL

Lip Seal; 9.998" Shaft Dia; 11.998" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

597412 / 9.998X11.988X1.25 HDS7 R

BDI #

1254900

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.79
UNSPSC
31411705
EAN
0085311435949
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
597412
Weight / LBS
3.952
Long Description
Lip Seal; 9.998" Shaft Dia; 11.998" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
9.998 Inch | 253.949 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
11.998 Inch | 304.749 Millimeter