Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
597483 / 7X8.452X0.609 HS8 R

1375236 OBSOLÈTE NE PAS UTILISER 07/22

597483 / 7X8.452X0.609 HS8 R

CRSEAL 597483 / 7X8.452X0.609 HS8 R ; SGL LIP SEAL

7" Shaft Dia; 8.452" Housing Bore; 0.609" Nominal Width; Nitrile Lip; Split Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

597483 / 7X8.452X0.609 HS8 R

BDI #

1254912

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.81
UNSPSC
31411705
EAN
0085311398213
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
597483
Weight / LBS
1.551
Long Description
7" Shaft Dia; 8.452" Housing Bore; 0.609" Nominal Width; Nitrile Lip; Split Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
8.452 Inch | 214.681 Millimeter
Actual Width
0.609 Inch | 15.469 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter
Nominal Width
0.609 Inch | 15.469 Millimeter