Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5975017 / 59.75X60.75X0.5 HS7 R

2522557 OBSOLETE DO NOT USE 07/22

5975017 / 59.75X60.75X0.5 HS7 R

CRSEAL 5975017 / 59.75X60.75X0.5 HS7 R ; SGL LIP SEAL

59-3/4" Shaft Dia; 60-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

5975017 / 59.75X60.75X0.5 HS7 R

BDI #

1254916

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31411705
EAN
0085311151368
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5975017
Weight / LBS
26.67
Long Description
59-3/4" Shaft Dia; 60-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
59.75 Inch | 1,517.65 Millimeter
Housing Bore
60.75 Inch | 1,543.05 Millimeter