Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
60006 / 6X7.002X0.5 CRSHA1 R

60006 / 6X7.002X0.5 CRSHA1 R

60006 / 6X7.002X0.5 CRSHA1 R

CRSEAL 60006 / 6X7.002X0.5 CRSHA1 R ; DBL LIP SEAL

Lip Seal; 6" Shaft Dia; 7.002" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code

Part #

60006 / 6X7.002X0.5 CRSHA1 R

BDI #

1244595

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
UNSPSC
31411705
EAN
0085311038782
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
60006
Weight / LBS
0.816
Long Description
Lip Seal; 6" Shaft Dia; 7.002" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Shaft Diameter
6 Inch | 152.4 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
7.002 Inch | 177.851 Millimeter