Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
600X650X25 HDS2L10 V

600X650X25 HDS2L10 V

600X650X25 HDS2L10 V

CRSEAL 600X650X25 HDS3 V SINGLE LIP SEAL ; POR 600X650X25 HDS3 V

600MM Shaft Dia; 650MM Housing Bore; 25MM Nominal Width; Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDS3 Seal Design Code

Part #

600X650X25 HDS2L10 V

BDI #

1255311

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.22
UNSPSC
31411705
EAN
7316577853202
Generic Design Code
C_R_HDS3
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
600X650X25 HDS3 V
Weight / LBS
7.088
Long Description
600MM Shaft Dia; 650MM Housing Bore; 25MM Nominal Width; Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDS3 Seal Design Code
Housing Bore
25.591 Inch | 650 Millimeter
Shaft Diameter
23.622 Inch | 600 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter