Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
60620 / 6.062X6.772X0.551 CRSA1 R

28003-3009

60620 / 6.062X6.772X0.551 CRSA1 R

CRSEAL 60620 / 6.062X6.772X0.551 CRSA1 R ; DBL LIP SEAL

Lip Seal; 6-1/16" Shaft Dia; 6.772" Housing Bore; 0.551" Nominal Width; Nitrile Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code

Part #

60620 / 6.062X6.772X0.551 CRSA1 R

BDI #

1255500

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.177
UNSPSC
31411705
EAN
0085311885331
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
60620
Weight / LBS
0.832
Long Description
Lip Seal; 6-1/16" Shaft Dia; 6.772" Housing Bore; 0.551" Nominal Width; Nitrile Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Actual Width
0.551 Inch | 13.995 Millimeter
Shaft Diameter
6.062 Inch | 153.975 Millimeter
Housing Bore
6.772 Inch | 172.009 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter