Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
61248 / 6.125X7.502X0.563 CRSHA1 R

57584 / 5.75X7.502X0.563 CRSHA1 R

61248 / 6.125X7.502X0.563 CRSHA1 R

CRSEAL 61248/ 6.125X7.502X0.563 CRSHA1 R ; DBL LIP SEAL

Lip Seal; 6-1/8" Shaft Dia; 7.502" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code

Part #

61248 / 6.125X7.502X0.563 CRSHA1 R

BDI #

1255662

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.47
UNSPSC
31411705
EAN
0085311038911
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
61248
Weight / LBS
1.037
Long Description
Lip Seal; 6-1/8" Shaft Dia; 7.502" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Shaft Diameter
6.125 Inch | 155.575 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
7.502 Inch | 190.551 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter