Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6125570 / 61.25X63.25X1 HDS7 R

6125570 / 61.25X63.25X1 HDS7 R

6125570 / 61.25X63.25X1 HDS7 R

CRSEAL 6125570 SINGLE LIP SEAL ; POR 61.25X63.25X1 HDS7 R NON RETURNABLE

61-1/4" Shaft Dia; 63-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

6125570 / 61.25X63.25X1 HDS7 R

BDI #

1255665

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.607
UNSPSC
31411705
EAN
0085311399128
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6125570
Weight / LBS
29.535
Long Description
61-1/4" Shaft Dia; 63-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
61.25 Inch | 1,555.75 Millimeter
Housing Bore
63.25 Inch | 1,606.55 Millimeter