Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
62000 / 6.204X7.33X0.5 ALH1 S

62000 / 6.204X7.33X0.5 ALH1 S

62000 / 6.204X7.33X0.5 ALH1 S

CRSEAL 62000 / 6.204X7.33X0.5 ALH1 S ; LIP SEAL

Lip Seal; 6.204" Shaft Dia; 7.33" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code

Part #

62000 / 6.204X7.33X0.5 ALH1 S

BDI #

1256080

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31411705
EAN
0085311038959
Generic Design Code
C_R_ALH1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
ALH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
62000
Weight / LBS
0.757
Long Description
Lip Seal; 6.204" Shaft Dia; 7.33" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.204 Inch | 157.582 Millimeter
Housing Bore
7.33 Inch | 186.182 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter