Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

620X670X22 HS8 D

620X670X22 HS8 D

CRSEAL 620X670X22 HS8 D SINGLE LIP SEAL ; POR 620X670X22 HS8 D NON RETURNABLE

620MM Shaft Dia; 670MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

620X670X22 HS8 D

BDI #

1258161

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.73
UNSPSC
31411705
EAN
0085311226189
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
620X670X22 HS8 D
Weight / LBS
6.015
Long Description
620MM Shaft Dia; 670MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Housing Bore
26.378 Inch | 670 Millimeter
Shaft Diameter
24.409 Inch | 620 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter