Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6248 / 0.625X1.181X0.256 CRWA1 V

130X160X12TB-BX

6248 / 0.625X1.181X0.256 CRWA1 V

CRSEAL 6248 / 0.625X1.181X0.256 CRWA1 V ; DBL LIP SEAL

Lip Seal; 5/8" Shaft Dia; 1.181" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

6248 / 0.625X1.181X0.256 CRWA1 V

BDI #

1259219

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311162647
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6248
Weight / LBS
0.066
Long Description
Lip Seal; 5/8" Shaft Dia; 1.181" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Actual Width
0.256 Inch | 6.502 Millimeter
Housing Bore
1.181 Inch | 29.997 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter