Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6250752 / 62.5X64X0.72 HDS2 R

1150524 / 11.5X13.5X0.625 HDS2 V

6250752 / 62.5X64X0.72 HDS2 R

CRSEAL 6250752 SINGLE LIP SEAL ; POR 62.5X64X0.72 HDS2 R NON RETURNABLE

62-1/2" Shaft Dia; 64" Housing Bore; 0.72" Nominal Width; Nitrile Lip; Solid Seal; 0.72" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

6250752 / 62.5X64X0.72 HDS2 R

BDI #

1259271

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.566
UNSPSC
31411705
EAN
0085311901994
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6250752
Weight / LBS
27.24
Long Description
62-1/2" Shaft Dia; 64" Housing Bore; 0.72" Nominal Width; Nitrile Lip; Solid Seal; 0.72" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
64 Inch | 1,625.6 Millimeter
Nominal Width
0.72 Inch | 18.288 Millimeter
Shaft Diameter
62.5 Inch | 1,587.5 Millimeter
Actual Width
0.72 Inch | 18.288 Millimeter